
Cadia One-Handle High Arc Pulldown Kitchen Faucet in Spot Resistant Stainless (Discontinued)
- Mfr # 87869SRS
- Zoro # G110331671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87869SRS
Zoro #
G110331671
UPC #
26508341513
Country of Origin
United States
Dimensions
Depth
3.9 in
Overall Width
12.4 in
Overall Length
24.5 in
Details
Finish
Spot Resistant Stainless
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Color/Finish
Silver
Standards
Lead Law Compliant, ADA Specifications
Typical Application
Kitchen
Includes
Soap dispenser
Description
- •Power boost(tm) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Equipped with the reflex(tm) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features duralock(tm) quick connect system for easy installation
- •Complies with americans with disabilities act (ada) specifications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.