Zoro Homepage

Caldwell 3 Piece Kit Ph, 18Tb, Tr

  • Mfr # Y3193BL

  • Zoro # G208451427


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
8.9 in
Height
2 in
Length
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y3193BL
Zoro #
G208451427
UPC #
34584034793
Country of Origin
Unknown

Dimensions

Width
8.9 in
Height
2 in
Length
19.3 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces
  • •towel bar/towel ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.