Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldwell Robe Hook in Matte Black

  • Mfr # Y3103BL

  • Zoro # G610331911


product price: $23.65
/ea

Key Features

Finish
Matte Black
Color
Black
Width
4 in
Height
2.6 in
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y3103BL
Zoro #
G610331911
UPC #
34584034748
Country of Origin
Unknown

Dimensions

Width
4 in
Height
2.6 in
Length
4.7 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's Limited lifetime warranty
  • •Coordinates with other items from Moen's Caldwell collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.