Zoro Homepage

Ccn 2.5 6F Hshwr Kit W Hose Bn

  • Mfr # 26100SRN

  • Zoro # G901234518


product price: $61.15
/ea

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Spot Resist Brushed Nickel
Height
12.625
Width
6
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100SRN
Zoro #
G901234518
UPC #
26508258033
Country of Origin
Unknown

Dimensions

Height
12.625
Width
6
Length
6

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Spot Resist Brushed Nickel
Weight
2.17
Collection
Engage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.