This item is Discontinued.

Moen Ccy Lf 1.2 2Hdl Lev Cc Lav Fct WS84411MSRN

Ccy Lf 1.2 2Hdl Lev Cc Lav Fct (Discontinued)

  • Mfr # WS84411MSRN
  • Zoro # G301238352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84411MSRN
Zoro #
G301238352
UPC #
26508262603
Country of Origin
United States

Dimensions

Height
5.5
Width
8.2
Length
10.1

Details

Finish
Spot Resist Br Nickel Microban
Flow Rate
1.2 GPM (4.5L/min) max.
Weight
4.45
Collection
Hensley
Watersense
Yes
Handles
Single 2 Handle Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.