Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen CCY LF 1.2 SRBN 2HDL LAV FCT 84115SRN

CCY LF 1.2 SRBN 2HDL LAV FCT (Discontinued)

  • Mfr # 84115SRN
  • Zoro # G701238198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84115SRN
Zoro #
G701238198
UPC #
26508273692
Country of Origin
United States

Dimensions

Height
5.590 in
Overall Length (In.)
10.160 in
Width
8.350 in

Details

Finish
Spot Resist Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.