
CCY LF 1.5 1HDL LEV KITC FCT CP
Mfr # CA87526
Zoro # G801236018
product price: $90.05
/ea
Free Shipping & Returns
Key Features
Material
Metal
Finish
Chrome
Standards
ADA
Number of Handles
1
Design
Low Arc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA87526
Zoro #
G801236018
UPC #
26508192603
Country of Origin
China
Dimensions
Height
6.5"
Width
1
Depth
7.8"
Details
Material
Metal
Finish
Chrome
Standards
ADA
Item
Kitchen Faucet
Number of Handles
1
Design
Low Arc
Number of Holes
3
Faucet Operation
Manual
Features
Corrosion Resistant
Flow Rate
1.5 gal/min
Handle Type
Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.