Zoro Homepage

Ccy Lf 1.5 1Hdl Lev Kitc Fct Srst

  • Mfr # 87999SRS

  • Zoro # G301232824


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Handle Type
Single 1 Handle Lever
Length (In.)
24.500 in
Height
3.625 in
Width
12.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87999SRS
Zoro #
G301232824
UPC #
26508221327
Country of Origin
United States

Dimensions

Length (In.)
24.500 in
Height
3.625 in
Width
12.250 in

Details

Finish
Spot Resist Stainless
Handle Type
Single 1 Handle Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.