Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Ccy Lf 1.5 1Hdl Lev Pd Kitc Fct CA87094SRS

Ccy Lf 1.5 1Hdl Lev Pd Kitc Fct (Discontinued)

  • Mfr # CA87094SRS
  • Zoro # G401238443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA87094SRS
Zoro #
G401238443
UPC #
26508210161
Country of Origin
United States

Dimensions

Height
3.625
Width
12.25
Length
24.5

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Weight
8.65
Handles
Single 1 Handle Lever
Collection
Bayhill

Description

This MOEN Bayhill Single 1 Handle Lever Kitchen Faucet has a Spot Resist Stainless finish and a maximum flow rate of 1.5 GPM (5.7 L/min). It has a height of 3.625, a width of 12.25, a weight of 8.65, and a length of 24.5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.