This item is Discontinued.

Moen CCY LF 1.5 GPM SRST 2HDL HI A 87102SRS

CCY LF 1.5 GPM SRST 2HDL HI A (Discontinued)

  • Mfr # 87102SRS
  • Zoro # G601238489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87102SRS
Zoro #
G601238489
UPC #
26508270080
Country of Origin
China

Dimensions

Height
2.875 in
Length (In.)
17.125 in
Width
10.375 in

Details

Finish
Spot Resist Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.