Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome One-Handle Bathroom Faucet

  • Mfr # CA40711

  • Zoro # G501731417


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
7.1 in
Length
10.6 in
Height
6.1 in
Weight
2.9 lb
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA40711
Zoro #
G501731417
UPC #
810475001200
Country of Origin
United States

Dimensions

Width
7.1 in
Length
10.6 in
Height
6.1 in

Details

Weight
2.9 lb
Handle Type
Single 1 Handle Lever
Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.