Zoro Homepage

Chrome Posi-Temp Valve Trim

  • Mfr # T2161

  • Zoro # G701731620


product price: $55.39
/ea

Key Features

Finish
Chrome Plated
Length (In.)
7.8 in
Handle Type
Lever
Height
4-1/2 in
Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2161
Zoro #
G701731620
UPC #
26508256916
Country of Origin
United States

Dimensions

Length (In.)
7.8 in
Height
4-1/2 in
Width
7.7 in

Details

Finish
Chrome Plated
Handle Type
Lever

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.