
Chrome Transfer Valve Trim
Mfr # TS4912
Zoro # G601732352
product price: $146.10
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Length
9.6
Height
3.7
Width
5.6
Weight
2.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS4912
Zoro #
G601732352
UPC #
26508303122
Country of Origin
United States
Dimensions
Length
9.6
Height
3.7
Width
5.6
Details
Finish
Chrome
Weight
2.4
Handles
1 Lever Handles
Collection
Flara
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.