Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia Exact Temp V/O Bg

  • Mfr # T4621BG

  • Zoro # G108597676


product price: $365.71
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Length
7.9 in
Height (In.)
4.5 in
Width (In.)
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4621BG
Zoro #
G108597676
UPC #
26508336137
Country of Origin
United States

Dimensions

Length
7.9 in
Height (In.)
4.5 in
Width (In.)
7.8 in

Details

Finish
Brushed Gold

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •ExactTemp(r) thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.