
Cia Non diverting Tub Spout BG
Mfr # 3347BG
Zoro # G706898113
product price: $96.53
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Tub Spout Connection Type
Slip Fit
Spout Reach
7-1/4 in
Finish
Brushed Gold
Type
Non Diverter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3347BG
Zoro #
G706898113
UPC #
26508335864
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Size
3.5" H x 9.6" L x 5.6" W
Details
Tub Spout Connection Type
Slip Fit
Spout Reach
7-1/4 in
Finish
Brushed Gold
Type
Non Diverter
Item
Tub Spout
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.