Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colinet M-Core 3S S/O Trim Bn

  • Mfr # UTS344302BN

  • Zoro # G912371295


product price: $715.56
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
20.5 in
Width (In.)
15 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Depth (In.)
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTS344302BN
Zoro #
G912371295
UPC #
26508323281
Country of Origin
United States

Dimensions

Length
20.5 in
Width (In.)
15 in
Depth (In.)
3.7 in

Details

Finish
Brushed Nickel
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •generously sized 10" diameter rainshower for exceptional water coverage
  • •full spray
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.