Moen
Colinet Posi-Temp(R) Valve Trim
Mfr # TS44201BG
Zoro # G701235128
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.72 in
- Width 7.72 in
- Length 7.8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- ZURN Flush Tube, 1 1/2 x 9 In (P6000-A-AA-CP)
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB11)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164927ORB)
- MOEN Adler 1H Shower Fct Chrm (82604)
- MOEN One-Function 2-1/2" Diameter Spray Head Standard (6300)
- MOEN Eco-Performance Handshower - Chrome (155747)
- MOEN Handshower Bracket (187053BN)
- MOEN Brushed Nickel (3988EPBN)
- WATERPIK SHWRHEAD DRENCHNG RAIN8"" (CF-201E)
- Moen Showerheads and Tub Faucets