This item is Discontinued.

Moen Darcy 24" Towel Bar MY1524CH

Darcy 24" Towel Bar (Discontinued)

  • Mfr # MY1524CH
  • Zoro # G901237076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY1524CH
Zoro #
G901237076
UPC #
34584025586
Country of Origin
Unknown

Dimensions

Width
2.56
Height
4.57
Length
26.26

Details

Finish
Chrome
Collection
Darcy
Weight
1.66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.