This item is Discontinued.

Moen Darcy T/S 1H Chr 82550

Darcy T/S 1H Chr (Discontinued)

  • Mfr # 82550
  • Zoro # G008597691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82550
Zoro #
G008597691
UPC #
26508251683
Country of Origin
United States

Dimensions

Length
10.13 in
Width (In.)
8.13 in
Height (In.)
5.5 in

Details

Finish
Chrome
Standards
WaterSense Listed

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •4" diameter spray head
  • •combination spray for more variety
  • •6" tub spout length
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.