Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Shower Curtain Rings 12 Owb

  • Mfr # SR2201OWB

  • Zoro # G812373016


product price: $17.15
/ea

Key Features

Finish
Old World Bronze
Depth (In.)
2.3 in
Width (In.)
4.3 in
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2201OWB
Zoro #
G812373016
UPC #
34584018847
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
2.3 in
Width (In.)
4.3 in
Length
6.3 in

Details

Finish
Old World Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.