This item is Discontinued.

Moen Drop In Dbl Offset 33X22X9/7 4 Hole G202334Q

Drop In Dbl Offset 33X22X9/7 4 Hole (Discontinued)

  • Mfr # G202334Q
  • Zoro # G308431220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G202334Q
Zoro #
G308431220
UPC #
26508283387
Country of Origin
United States

Dimensions

Overall Length
37.1 in
Overall Width
24.6 in
Overall Height
11.75 in

Details

Finish
Brushed/Satin Stainless
Commercial / Residential
Residential

Description

brushed/satin stainless


  • •double bowl
  • •features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • •quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.