Zoro Homepage

Eco-Performance Handshower Matte Black

  • Mfr # 3671EPBL

  • Zoro # G800916614


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
3.3 in
Width
6.0 in
Length
32.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3671EPBL
Zoro #
G800916614
UPC #
26508300077
Country of Origin
United States

Dimensions

Height
3.3 in
Width
6.0 in
Length
32.9 in

Details

Finish
Matte Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.