Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome

  • Mfr # 8553

  • Zoro # G6303790


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Application
Commercial
Finish
Chrome
Overall Height
5-7/8"
Mounting Type
Single-Hole Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8553
Zoro #
G6303790
UPC #
026508249949
Country of Origin
United States

Dimensions

Overall Height
5-7/8"
Spout Length
5 in
Manufacturers Warranty Length
5 yr Commercial
Water Inlet Connection Size
3/8 in
Spout Height
5 7/8 in
Max. Installation Surface Thickness
2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Surface Thickness - Maximum
2 in
Overall Width
2 1/2 in
Spout Height - Maximum
5 7/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
5 in

Details

Material
metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Faucet Type
Bathroom Sink Faucet
Faucet Handle Type
None
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Laminar
Sensor Lead
Infrared
Amps
1.5 A
Flow Rate
0.5 gpm
Number of Holes
1
Number of Handles
0
Faucet Spout
Brass
Temp. Control
No
Valve Type
Solenoid
Faucet Operation
Sensor
Flow Outlet Type - Faucet
Laminar
Faucet Spout Shape
Mid Arc
Flow Outlet Type
Laminar
Residential / Commercial
Commercial
Series
M-Power
Power Source
Battery
Compliance
ASME A112.18.1/CSA B125.1
Mounting Hole Center to Center
Single Hole
Sensor Range
1 in to 6 in
Drain Type
None
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Connection
1/2 MNPT
Standards
ASME A112.18.1/CSA B125.1
Vandal Resistant Features
Vandal Resistant Outlet
Body Material
Brass
Faucet Finish
Chrome
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Voltage
6V DC
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Spout Reach
5 in
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
CEC Compliant
CEC Compliant
Battery Type
AA
Sensor Type
Adjustable
Temperature Control Method
Mixing Valve Not Included
Warranty
5 yr Commercial
Includes Transformer
Transformer Not Included
CEC Compliance
CEC Compliant
Sensor Range - Maximum
12 in
Inlet Connection Type
Compression
Product Type
Sensor Faucet
Number of Batteries
4
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Arc
Operation Method
Motion Sensor
Time Out
30 sec
Sensor Range - Minimum
3 in
Includes Batteries
Batteries Included
Current
1.5 A
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom

Description

Bathroom Faucet, Faucet Operation Electronic, Number of Handles 0, Handle Type Sensor, Connection 1/2 MPT, 0.5 gpm Flow Rate, Number of Holes 1 or 3, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Brass, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source (4) AA Battery, 1.5 Amps, Spout Length 5 In., Sensor Range 1 In. to 6 In., Valve Type Solenoid, Finish Chrome, Overall Height 5-7/8 In., Temp. Control No, Sensor Lead Infrared

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.