
Ellicott Two-Handle High Arc Bathroom Faucet in Chrome (Discontinued)
- Mfr # 84092
- Zoro # G510331691
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84092
Zoro #
G510331691
UPC #
26508334508
Country of Origin
United States
Dimensions
Depth
5.9 in
Length
12.1 in
Width
7.8 in
Details
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Flow Rate
1.2 GPM (4.5L/min) max.
Number of Handles
Two
Weight
4.025 lb
Application
Bathroom
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Color
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Two-handle lever handle makes it easy to adjust the water
- •4" centerset design allows for easy installation
- •Complies with americans with disabilities act (ada) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.