Engage 6-Function 6.5in Diameter Showerhead with Handshower in Matte Black
Mfr # P26013SRNBL
Zoro # G810399438
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Matte Black
Width
9.5 in.
Depth
12.5 in.
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P26013SRNBL
Zoro #
G810399438
UPC #
26508380635
Country of Origin
Unknown
Dimensions
Width
9.5 in.
Depth
12.5 in.
Length
6.75 in.
Details
Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Matte Black
Application
Bathroom
Color
Black
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •6-1/2" diameter spray head showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Six-function wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.