Zoro Homepage

Escutcheon, 141002SRS

  • Mfr # 141002SRS

  • Zoro # G700916677


product price: $58.25
/ea

Key Features

Finish
Spot Resist Stainless
Width (In.)
3.5 in
Height (In.)
3.5 in
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141002SRS
Zoro #
G700916677
UPC #
26508209370
Country of Origin
China

Dimensions

Width (In.)
3.5 in
Height (In.)
3.5 in
Length
13.5 in

Details

Finish
Spot Resist Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.