Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon And Gasket Kit Msrs

  • Mfr # 169252MSRS

  • Zoro # G008437140


product price: $33.65
/ea

Key Features

Depth
13.5 in
Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169252MSRS
Zoro #
G008437140
UPC #
26508245118
Country of Origin
United States

Dimensions

Depth
13.5 in
Width
3.5 in
Height
3.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.