Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Assembly Kit - Essie Srs

  • Mfr # 201303SRS

  • Zoro # G608583643


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Residential Commercial
Residential
Length (In.)
31.625 in
Width
14.25 in
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201303SRS
Zoro #
G608583643
UPC #
26508328828
Country of Origin
United States

Dimensions

Length (In.)
31.625 in
Width
14.25 in
Height
4.25 in

Details

Finish
Spot Resist Stainless
Residential Commercial
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.