
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS84228SRN
Zoro #
G8649850
UPC #
26508262931
Country of Origin
United States
Dimensions
Width
7.700 In
Height
5.900 In
Length
12.100 In
Details
Finish
Spot Resist Brushed Nickel
Handle Type
Single 2 Handle Lever
Description
The Gibson collection gives contemporary industrial design a softer point of view. The tubular spout and handles mirror the look of exposed piping while polished edges to create a chic and modern style. Spot ResistTM brushed nickel finish resists fingerprints and water spots for a cleaner looking bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.