Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Glenshire Towel Ring Bright Chrome DN2686CH

Glenshire Towel Ring Bright Chrome (Discontinued)

  • Mfr # DN2686CH
  • Zoro # G0172674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN2686CH
Zoro #
G0172674
UPC #
034584001443
Country of Origin
China

Dimensions

Width
6.9
Height
3
Length
9.2

Details

Item
Glenshire Towel Ring Bright Chrome
Finish
Chrome
Collection
Glenshire
Weight
0.8

Description

Glenshire Towel Ring Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.