Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Kitchen Faucet, Manual, 10-1/2" Mount, 3 Hole Commercial

  • Mfr # 7594SRS

  • Zoro # G6304061


product price: $421.13
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
10-1/2"
Finish
Stainless
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7594SRS
Zoro #
G6304061
UPC #
026508231982
Country of Origin
Multiple

Dimensions

Spout Length
7-7/8"
Manufacturers Warranty Length
Lifetime
Overall Height
15-1/2"
Water Inlet Connection Size
3/8"
Spout Height
15-1/2"
Max. Installation Surface Thickness
2"
Overall Width
10 1/4 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
15 1/2 in
Inlet Connection Size
3/8 in
Spout Outlet Height
8 1/4 in
For Mounting Hole Diameter - Minimum
1 1/2 in

Details

Number of Holes
3
Mounting Hole Center to Center
10-1/2"
Finish
Stainless
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen Faucet
Flow Outlet Type - Faucet
Aerated
Compliance
ASME A112.18.1/CSA B125.1
Includes
Mounting Hardware and Metal Escutcheon
ADA Compliance
Yes
Series
Arbor
Flow Outlet Type (Faucet)
Aerated
Standards
ASME A112.18.1/CSA B125.1
Faucet Finish
Stainless Steel
Faucet Type
Kitchen Sink Faucet
Faucet Spout
Swing
Mounting Type - Faucet
Deck
Valve Type
Ceramic Disc
Mounting
Deck
Faucet Spout Shape
Gooseneck
Body Material
Brass
Connection
1/2 MNPT
Flow Outlet Type
Aerated
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Ligature Resistant
No
Replacement Cartridge Mfr. Model Number
1225
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
CEC Compliant
CEC Compliant
Faucet Handle Material
Metal
Spout Reach
7-7/8"
Max. Mounting Hole Center Distance
8"
Water Inlet Connection Type
Push in Compression
Faucet Activation
Manual
Temperature Control
No
Flow Type
Spray
Warranty
Lifetime
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Inlet Connection Type
Compression
Application
Commercial
Number of Mounting Holes
1
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
1225
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Kitchen
Product Type
Faucet
Flow Rate - Maximum
1.5 gpm
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.