This item is Discontinued.

Moen Grab Bar With Towel Bar 24 Owb LR2350DOWB

Grab Bar With Towel Bar 24 Owb (Discontinued)

  • Mfr # LR2350DOWB
  • Zoro # G508455514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR2350DOWB
Zoro #
G508455514
UPC #
34584020864
Country of Origin
China

Dimensions

Length
27.5 in
Width
5.2 in
Height
3.2 in

Details

Finish
Old World Bronze
Application
Residential

Description

the securemount design allows for secure and lasting installation into any stud at any angle


  • •old world bronze finish incorporates the warmth of bronze with light and dark accents, creating a rich look
  • •supports up to 250 lbs.
  • •24" bar length
  • •1.0" bar diameter
  • •corrosion resistant
  • •stainless steel construction for added durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.