Shop WRIGHTMASTER
See all product information
Create Account
21.7 in. Freestanding Stainless Steel 1 Compartment Kitchen Sink with Drain Pipe, Adjustable Feet
- Mfr # ZOR-Y2522R1-S
- Zoro # G423573829
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Includes
Basin Rack, Strainer
Mounting Type
Freestanding
Gauge
18 ga
Bowl Shape
Square
Overall Width
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-Y2522R1-S
- Zoro #
- G423573829
- UPC #
- 586417395729
- Country of Origin
- China
- Includes
- Basin Rack, Strainer
- Mounting Type
- Freestanding
- Gauge
- 18 ga
- Item
- Utility Sinks
- Bowl Shape
- Square
- Color
- Silver
- Number of Holes
- 1
- Body Material
- Stainless Steel
- Finish
- No Faucet Included
- Product Style
- Commercial Sink
- Drain Location
- Center
Dimensions
- Overall Width
- 21.7 in
- Overall Length
- 24.9 in
- Overall Height
- 35.4 in
Description
This 24.9 in. freestanding stainless steel commercial sink is versatile for kitchens, laundry, garages. Made of high-quality stainless steel, it's rust-resistant and durable. The spacious basin with X-shaped drainage and rounded corners ensures efficient drainage and easy cleaning, while reducing water impact noise. Quick setup, ideal for commercial or home use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.