This item is Discontinued.

Moen Granite Granite Double Bowl Undermount Or Drop In Sink GGW3024B

Granite Granite Double Bowl Undermount Or Drop In Sink (Discontinued)

  • Mfr # GGW3024B
  • Zoro # G201235611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGW3024B
Zoro #
G201235611
UPC #
26508307731
Country of Origin
Germany

Dimensions

Overall Length
37.438 in
Overall Width
26.563 in
Overall Height
15.625 in

Details

Weight
60.0 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.