
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGR3027B
Zoro #
G801233031
UPC #
26508307687
Country of Origin
Germany
Dimensions
Length
37.438 in
Width
26.563 in
Height
15.625 in
Details
Finish
Gray
Weight
56.0 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.