This item is Discontinued.

Moen Granite Granite Single Bowl Undermount Or Drop In Sink GGW3019B

Granite Granite Single Bowl Undermount Or Drop In Sink (Discontinued)

  • Mfr # GGW3019B
  • Zoro # G601235488
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGW3019B
Zoro #
G601235488
UPC #
26508307724
Country of Origin
Germany

Dimensions

Overall Length
29.563 in
Overall Width
26.563 in
Overall Height
15.625 in

Details

Weight
43.0 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.