This item is Discontinued.

Moen Granite Series 33 x 18.5 x 9.5 granite granite single bowl sink GGR4010B

Granite Series 33 x 18.5 x 9.5 granite granite single bowl sink (Discontinued)

  • Mfr # GGR4010B
  • Zoro # G001234883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR4010B
Zoro #
G001234883
UPC #
26508309414
Country of Origin
Unknown

Dimensions

Overall Length
37.438 in
Overall Width
26.563 in
Overall Height
15.625 in

Details

Finish
Gray
Weight
55.0 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.