
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB1769
Zoro #
G210399175
UPC #
34584037909
Country of Origin
China
Dimensions
Length
13.5 in.
Height
6.25 in.
Width
6.25 in.
Details
Voltage
110 V
Series
Greenfield
Application
Bathroom
Weight
1.1 lbs.
Description
- •Supports up to 100 watt max bulbs
- •One globe
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Standard 110 voltage
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.