
Greenfield Posi-Temp Tub & Shower Trim in Brushed Nickel
Mfr # T2223EPBN
Zoro # G510399615
product price: $429.51
/ea
Free Shipping & Returns
Key Features
Standards
WaterSense Listed; ADA Compliant
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
9.7 in.
Color
Silver
Width (In.)
8.4 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T2223EPBN
Zoro #
G510399615
UPC #
26508364345
Country of Origin
United States
Dimensions
Length
9.7 in.
Width (In.)
8.4 in.
Depth (In.)
5.5 in.
Details
Finish
Brushed Nickel
Standards
WaterSense Listed; ADA Compliant
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Silver
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •Lever handle makes it easy to adjust the water
- •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •Full spray
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.