Shop VIGO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in. L x 48 in. W x 79 in. H Frameless Sliding Rectangle Shower Enclosure Kit in Matte Black
- Mfr # VG6051MBCL48WL
- Zoro # G622575891
product price:Â
$
1,599.90
/ea
Key Features
Finish
Matte Black
Material
Tempered Glass
Includes
Mounting Hardware; Door Hardware; Base
Depth (In.)
36 in
Width (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG6051MBCL48WL
- Zoro #
- G622575891
- UPC #
- 849922030036
- Country of Origin
- China
- Item
- Shower Enclosure
- Finish
- Matte Black
- Material
- Tempered Glass
- Includes
- Mounting Hardware; Door Hardware; Base
- Color
- Black
Dimensions
- Depth (In.)
- 36 in
- Width (In.)
- 48 in
- Height (In.)
- 80 in
Description
The VIGO Winslow Frameless sliding Shower Enclosure in Matte Black finish presents a sophisticated solution for modern bathrooms. This 48-in. W X 36-in. D X 80-in. H corner shower enclosure offers a generous 19-in. walk-in space, ensuring comfortable entry. Its exceptional sliding mechanism features a four-wheel roller system that delivers quiet, effortless movement every time. The left-side installation configuration maximizes space utilization while maintaining accessibility. Clear glass panels create an airy, open atmosphere, while the frameless design enhances the visual flow and spaciousness of your bathroom. Constructed with superior 3/8-in. thick glass, this enclosure combines durability with elegance. The understated design allows natural light to flow throughout the space, creating an open and welcoming environment that elevates the entire bathroom's aesthetic appeal.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.