Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenfield Towel Ring in Brushed Nickel

  • Mfr # YB1786BN

  • Zoro # G110399152


product price: $51.89
/ea

Key Features

Color
Silver
Width
5.6 in.
Height
3.8 in.
Length
8.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team