
Haelyn One-Handle High Arc Pulldown Kitchen Faucet in Matte Black
Mfr # 87627EIBL
Zoro # G310399419
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.5 GPM aerated/1.5 laminar
Width
12.5 in.
Depth
4 in.
Series
Haelyn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87627EIBL
Zoro #
G310399419
UPC #
26508355053
Country of Origin
United States
Dimensions
Width
12.5 in.
Depth
4 in.
Length (In.)
24.7 in.
Details
Finish
Matte Black
Flow Rate
1.5 GPM aerated/1.5 laminar
Series
Haelyn
Includes
Soap Dispenser
Typical Application
Kitchen
Standards
Low Lead Compliant
Color/Finish
Black
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.