Zoro Homepage

Handheld Shower, 3-3/16" Face Dia.

  • Mfr # 52748EP15

  • Zoro # G6303678


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Type
Shower
Material of Construction
Plastic
Length (In.)
9"
For Use With
Moen Valve
Standards
ASME A112.18.1, ASME A112.18.3, ASSE 1014, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52748EP15
Zoro #
G6303678
UPC #
026508234754
Country of Origin
United States

Dimensions

Length (In.)
9"
Face Dia.
3 3/16 in
Manufacturers Warranty Length
5 yr
Handheld Showerhead Width
3 1/4 in
Connection Size
1/2 in

Details

Type
Shower
Material of Construction
Plastic
For Use With
Moen Valve
Standards
ASME A112.18.1, ASME A112.18.3, ASSE 1014, CSA B125.1
Handle Type
Hand Held
Flow Rate
1.5 gpm
Item
Handheld Showerhead
Cover Material
Chrome
Primary Material
Plastic
Includes
Hose
Shower Head Type
Wall Mounted
Showerhead Type
Handheld
Ligature Resistant
No
Features
Reduce Maintenance Costs
Connection Type
NPT
ADA Compliant
Not ADA Compliant
Face Shape
Circle
Includes Valve
Valve Not Included
Showerhead Spray Pattern
Regular
ADA Compliance
No
Showerhead Material
Metal
Includes Tub Spout
Tub Spout Not Included
Vandal Resistant Features
Vandal Resistant
Includes Handle
Handle Not Included
Series
Commercial
Showerhead Shape
Bulb
Handheld Showerhead Flow Rate
1.5 gpm
Includes Fixed Showerhead
Fixed Showerhead Not Included
Trim Finish
Chrome
Includes Handheld Showerhead
Handheld Showerhead Included
CEC Compliant
CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Showerhead Function
Single
Vandal-Resistant Features
Vandal-Resistant
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 1/4 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, Moen, Commercial, 1/2 in NPT, Showerhead Function Single, Metal, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Handheld, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.