Zoro Homepage

Handle Assem Kit, Ws, Srn

  • Mfr # 165193SRN

  • Zoro # G708464507


product price: $34.09
/ea

Key Features

Finish
Spot Resist Brushed Nickel
Length (In.)
3 in
Overall Width
2 in
Height
2 in
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165193SRN
Zoro #
G708464507
UPC #
26508237953
Country of Origin
United States

Dimensions

Length (In.)
3 in
Overall Width
2 in
Height
2 in

Details

Finish
Spot Resist Brushed Nickel
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.