Zoro Homepage

Handle Hub Csl

  • Mfr # 147541CSL

  • Zoro # G912377952


product price: $48.79
/ea

Key Features

Finish
Classic Stainless
Overall Width
5 in
Overall Length
8.75 in
Bowl Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147541CSL
Zoro #
G912377952
UPC #
26508204511
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
8.75 in
Bowl Depth
1 in

Details

Finish
Classic Stainless

Description

  • •classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.