KS1975TX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975TX
  • Zoro # G3077544
product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1975TX
Zoro #
G3077544
UPC #
663370181214
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Height (Inch)
2.5
Item Length (Inch)
7.5
Item Width (Inch)
7.13

Details

Material
Brass
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Weight
9.39
Pop Up Rod Item#
KSPR1975
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Spout Flange Item#
KSSF1975
Faucet Centers
8 to 16
Handles Included
true
Pullout Spray
false
Cold Handle Item#
KSH7985TXC
Collection
French Country
Tee Item#
KSTEE1971
Installation Type
Widespread
Hot Handle Item#
KSH7985TXH
Item Weight (lbs)
9.39
Sidespray
false
Faucet Holes
3
Handle Style
Cross
Handle Flange Item#
KSHF1975

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews