Zoro Homepage

Handle kit

  • Mfr # 40013

  • Zoro # G215947043


product price: $23.15
/ea

Key Features

Overall Height
2.9 in
Overall Width
2.9 in
Flow Rate (GPM)
1.75
Overall Length
4.4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40013
Zoro #
G215947043
UPC #
810475004867
Country of Origin
Multiple

Dimensions

Overall Height
2.9 in
Overall Width
2.9 in
Overall Length
4.4 in

Details

Flow Rate (GPM)
1.75
Finish
Chrome

Description

  • In Moen's Chrome Finish
  • Manufactured in United States
  • Genuine Moen manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.