Zoro Homepage

Handle, Orb, #206297Orb

  • Mfr # 206297ORB

  • Zoro # G008464412


product price: $50.25
/ea

Key Features

Finish
Oil Rubbed Bronze
Commercial / Residential
Residential
Length (In.)
8.38 in
Height
0.88 in
Overall Width
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206297ORB
Zoro #
G008464412
UPC #
26508346624
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8.38 in
Height
0.88 in
Overall Width
4.88 in

Details

Finish
Oil Rubbed Bronze
Commercial / Residential
Residential

Description


oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.