Zoro Homepage

Handle Service Kit in Brushed Nickel

  • Mfr # 201719BN

  • Zoro # G210331441


product price: $38.75
/ea

Key Features

Finish
Brushed Nickel
Overall Height
1.3 in
Overall Length
10.38 in
Color
Silver
Overall Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201719BN
Zoro #
G210331441
UPC #
26508334706
Country of Origin
Unknown

Dimensions

Overall Height
1.3 in
Overall Length
10.38 in
Overall Width
7.25 in

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •In Moen's brushed nickel finish
  • •Covered under Moen's 1 year warranty
  • •10.38" x 7.25" x 1.3" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.