Zoro Homepage

Hdl Kit 7590 Series Csl

  • Mfr # 114304CSL

  • Zoro # G112377745


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Finish
Classic Stainless
Overall Width
5 in
Bowl Depth
3 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114304CSL
Zoro #
G112377745
UPC #
26508205754
Country of Origin
United States

Dimensions

Overall Width
5 in
Bowl Depth
3 in
Overall Length
9 in

Details

Finish
Classic Stainless

Description

  • •classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.